Motion
MS1012

NTN
MS1012

MS1012 CYLINDRICAL ROLLER BEARING
MI ITEM #09333704
MFR #MS1012
Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MS1012

MS1012 CYLINDRICAL ROLLER BEARING
MI ITEM #09333704
MFR #MS1012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.63/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter
    2.7358 in
  • Overall Width
    60 mm
  • Weight
    0.247 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359104516
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Overview

Mfr description
MS1012 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought