Motion
MS1210

NTN
MS1210

MS1210 CYLINDRICAL ROLLER BEARING
Mi Item #09333706
MFR #MS1210
Price$116.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MS1210

MS1210 CYLINDRICAL ROLLER BEARING
Mi Item #09333706
MFR #MS1210

Mfr description
MS1210 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.05/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter
    2.3799 in
  • Overall Width
    0.6250 in
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359104578
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)