Motion
MS1307

NTN
MS1307

MS1307 CYLINDRICAL ROLLER BEARING
Mi Item #09333709
MFR #MS1307
Price$49.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MS1307

MS1307 CYLINDRICAL ROLLER BEARING
Mi Item #09333709
MFR #MS1307

Mfr description
MS1307 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.52/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter
    1.8438 in
  • Overall Width
    0.6799 in
  • Weight
    0.238 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359104639
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)