Motion
MS1310

NTN
MS1310

MS1310 CYLINDRICAL ROLLER BEARING
Mi Item #09333711
MFR #MS1310
Price$96.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MS1310

MS1310 CYLINDRICAL ROLLER BEARING
Mi Item #09333711
MFR #MS1310

Mfr description
MS1310 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.73/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.8330 in
  • Weight
    0.564 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359104677
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)