Motion
MSN1213GEAXR

NTN
MSN1213GEAXR

Cylindrical Roller Bearing - 65.000 mm Bore, 120.056 mm OD, 23.000 mm Width
MI ITEM #09333713
MFR #MSN1213GEAXR
Price$688.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MSN1213GEAXR

Cylindrical Roller Bearing - 65.000 mm Bore, 120.056 mm OD, 23.000 mm Width
MI ITEM #09333713
MFR #MSN1213GEAXR

Mfr description
MSN1213GEAXR CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.14/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    4.7266 in
  • Overall Width  
    23 mm

Details

  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359486711
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)