Motion
MU1209CAHV

NTN
MU1209CAHV

Separable Outer Ring Type Bearing - Inner Ring w/ Two Ribs, Plain Outer Ring, Dowel Hole
Mi Item #09333729
MFR #MU1209CAHV
Price$249.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1209CAHV

Separable Outer Ring Type Bearing - Inner Ring w/ Two Ribs, Plain Outer Ring, Dowel Hole
Mi Item #09333729
MFR #MU1209CAHV

Mfr description
MU1209CAHV CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.42/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    3.3480 in
  • Overall Width  
    19 mm
  • Weight
    1.052 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359486995
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359486995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)