Motion
MU1309CHV

NTN
MU1309CHV

Separable Outer Ring Type Bearing - Inner Ring w/ Two Ribs, Plain Outer Ring, Dowel Hole
Mi Item #09333740
MFR #MU1309CHV
Price$263.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1309CHV

Separable Outer Ring Type Bearing - Inner Ring w/ Two Ribs, Plain Outer Ring, Dowel Hole
Mi Item #09333740
MFR #MU1309CHV

Mfr description
MU1309CHV CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    2.24 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359487176
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359487176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)