Motion
MU1309XV1

NTN
MU1309XV1

Inner Ring w/ Two Ribs and Rollers
MI ITEM #09333741
MFR #MU1309XV1
List Price$316.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1309XV1

Inner Ring w/ Two Ribs and Rollers
MI ITEM #09333741
MFR #MU1309XV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.69/each for your price

Overview

Mfr description
MU1309XV1 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    X Bar Composite Steel
  • Closure Type
    Open
  • Fillet Radius
    2.030 mm
  • Weight
    1.36 lbs
  • Manufacturer Upc Number
    4547359106695
  • UPC_NO
    4547359106695
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text