Motion
MU5205UM

NTN
MU5205UM

Cylindrical Roller Bearing - Non-Separable, Inner Ring w/ Two Ribs, Outer Ring w/ One Rib, Retaining Ring
MI ITEM #09333753
MFR #MU5205UM
Price$117.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU5205UM

Cylindrical Roller Bearing - Non-Separable, Inner Ring w/ Two Ribs, Outer Ring w/ One Rib, Retaining Ring
MI ITEM #09333753
MFR #MU5205UM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20.6 mm
  • Weight
    0.507 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359107265
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359107265

Overview

Mfr description
MU5205UM CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought