Motion
MUF1208UGMR

NTN
MUF1208UGMR

Cylindrical Roller Bearing - 40.000 mm Bore, 80.000 mm OD, 18.000 mm Width
Mi Item #09333776
MFR #MUF1208UGMR
Price$180.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUF1208UGMR

Cylindrical Roller Bearing - 40.000 mm Bore, 80.000 mm OD, 18.000 mm Width
Mi Item #09333776
MFR #MUF1208UGMR

Mfr description
MUF1208UGMR CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Cage Material
    Not Applicable
  • Cage Type
    None - Full Compliment
  • Manufacturer Upc Number
    4547359105124
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)