Motion
MUF7309M

NTN
MUF7309M

Inner Ring w/ Two Ribs and Rollers
Mi Item #09333783
MFR #MUF7309M
Price$233.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUF7309M

Inner Ring w/ Two Ribs and Rollers
Mi Item #09333783
MFR #MUF7309M

Mfr description
MUF7309M CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.44/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    3.3881 in
  • Overall Width  
    31 mm
  • Weight
    1.598 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359105315
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359105315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)