Motion
N1005

NTN
N1005

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #09333801
MFR #N1005
Price$310.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1005

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #09333801
MFR #N1005

Mfr description
N1005 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.78/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.201 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Carbon Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359922998
  • Max Rpm
    19000 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359922998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)