Motion
N1008HSKC1NAP4

NTN
N1008HSKC1NAP4

Cylindrical Roller Bearing - 40 mm Bore, 125 mm OD, 22 mm Width
Mi Item #09333802
MFR #N1008HSKC1NAP4
Price$1,996.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1008HSKC1NAP4

Cylindrical Roller Bearing - 40 mm Bore, 125 mm OD, 22 mm Width
Mi Item #09333802
MFR #N1008HSKC1NAP4

Mfr description
N1008HSKC1NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.90/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Weight
    0.447 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359913361
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359913361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)