Motion
N1009HSKC1NAP4

NTN
N1009HSKC1NAP4

Cylindrical Roller Bearing - 45 mm Bore, 130 mm OD, 22 mm Width
MI ITEM #09333804
MFR #N1009HSKC1NAP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1009HSKC1NAP4

Cylindrical Roller Bearing - 45 mm Bore, 130 mm OD, 22 mm Width
MI ITEM #09333804
MFR #N1009HSKC1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Weight
    0.648 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359706765
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N1009HSKC1NAP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought