Motion
N1011G1C4

NTN
N1011G1C4

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 18 mm Width, C4 Internal Clearance
Mi Item #09333807
MFR #N1011G1C4
Price$585.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1011G1C4

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 18 mm Width, C4 Internal Clearance
Mi Item #09333807
MFR #N1011G1C4

Mfr description
N1011G1C4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.83/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.902 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359149319
  • Max Rpm
    9700 rpm
  • Maximum RPM (Grease)
    8200 rpm
  • Maximum RPM (Oil)
    9700 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359149319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)