Motion
N1012G1C2P6

NTN
N1012G1C2P6

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333811
MFR #N1012G1C2P6
List Price$772.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1012G1C2P6

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333811
MFR #N1012G1C2P6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$772.50/each for your price

Overview

Mfr description
N1012G1C2P6 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C2
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 6
  • Max Rpm
    8800 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Fillet Radius
    1.100 mm
  • Weight
    0.968 lbs
  • Manufacturer Upc Number
    4547359149364
  • UPC_NO
    4547359149364
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought