Motion
N1014HSP5

NTN
N1014HSP5

Cylindrical Roller Bearing - 70 mm Bore, 160 mm OD, 26 mm Width
MI ITEM #09333818
MFR #N1014HSP5
Price$3,644.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1014HSP5

Cylindrical Roller Bearing - 70 mm Bore, 160 mm OD, 26 mm Width
MI ITEM #09333818
MFR #N1014HSP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,644.64/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359864649
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359864649

Overview

Mfr description
N1014HSP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought