Motion
N1014KC1NAP5

NTN
N1014KC1NAP5

Cylindrical Roller Bearing - 70 mm Bore, 340 mm OD, 56 mm Width
Mi Item #09333819
MFR #N1014KC1NAP5
Price$2,795.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1014KC1NAP5

Cylindrical Roller Bearing - 70 mm Bore, 340 mm OD, 56 mm Width
Mi Item #09333819
MFR #N1014KC1NAP5

Mfr description
N1014KC1NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,795.96/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    56 mm
  • Weight
    1.642 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253071273
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)