Motion
N1016HSKC0NAP4

NTN
N1016HSKC0NAP4

Cylindrical Roller Bearing - Tapered 1:12, 80.000 mm Bore, 125.000 mm OD, 22.000 mm Width, C0NA Internal Clearance
Mi Item #09333827
MFR #N1016HSKC0NAP4
Price$3,757.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1016HSKC0NAP4

Cylindrical Roller Bearing - Tapered 1:12, 80.000 mm Bore, 125.000 mm OD, 22.000 mm Width, C0NA Internal Clearance
Mi Item #09333827
MFR #N1016HSKC0NAP4

Mfr description
N1016HSKC0NAP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,757.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0NA
  • Manufacturer Upc Number
    4547359706789
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359706789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)