Specifications
Dimensions
- Bore Diameter80 mm
- Fillet Radius1.100 mm
- Outside Diameter125 mm
- Overall Width22 mm
- Precision RatingSpecial Precision
- Weight1.909 lbs
Details
- Bearing MaterialHardened Alloy Steel
- Bore TypeStraight
- Cage MaterialNylon
- Closure TypeOpen
- Internal ClearanceSpecial Clearance
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359149531
- Max Rpm6700 rpm
- Product TypeCylindrical Roller Bearings
- UPC_NO4547359149531
Overview
Mfr description
N1016HST2CS05UP-21 PRECISION