Motion
N1016KC1NAUP4

NTN
N1016KC1NAUP4

Cylindrical Roller Bearing - 80 mm Bore
Mi Item #09333830
MFR #N1016KC1NAUP4
Price$3,774.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1016KC1NAUP4

Cylindrical Roller Bearing - 80 mm Bore
Mi Item #09333830
MFR #N1016KC1NAUP4

Mfr description
N1016KC1NAUP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,774.78/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Weight
    2.067 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253071297
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253071297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)