Motion
N1017AKP4V2

NTN
N1017AKP4V2

Cylindrical Roller Bearing - Tapered, 85 mm ID, 130 mm OD, 22 mm Width, CN Internal Clearance
Mi Item #09333832
MFR #N1017AKP4V2
Price$2,650.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1017AKP4V2

Cylindrical Roller Bearing - Tapered, 85 mm ID, 130 mm OD, 22 mm Width, CN Internal Clearance
Mi Item #09333832
MFR #N1017AKP4V2

Mfr description
N1017AKP4V2 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,650.57/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.165 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359149555
  • Max Rpm
    6300 rpm
  • Maximum RPM (Grease)
    5400 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359149555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)