Motion
N1018C2NAP5

NTN
N1018C2NAP5

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 24 mm Width, C2NA Internal Clearance
Mi Item #09333834
MFR #N1018C2NAP5
Price$1,299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1018C2NAP5

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 24 mm Width, C2NA Internal Clearance
Mi Item #09333834
MFR #N1018C2NAP5

Mfr description
N1018C2NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,299.97/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 5
  • Weight
    2.926 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C2NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359149616
  • Max Rpm
    5900 rpm
  • Maximum RPM (Grease)
    5100 rpm
  • Maximum RPM (Oil)
    5900 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359149616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)