Motion
N1020HSCS12P4

NTN
N1020HSCS12P4

Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 24 mm Width, Special Clearance Internal Clearance
Mi Item #09333839
MFR #N1020HSCS12P4
Price$3,181.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1020HSCS12P4

Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 24 mm Width, Special Clearance Internal Clearance
Mi Item #09333839
MFR #N1020HSCS12P4

Mfr description
N1020HSCS12P4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,181.86/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4
  • Weight
    3.086 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    Special Clearance
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359149678
  • Max Rpm
    5400 rpm
  • Maximum RPM (Grease)
    4600 rpm
  • Maximum RPM (Oil)
    5400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359149678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)