Motion
N1020HSKC1NAP5

NTN
N1020HSKC1NAP5

Cylindrical Roller Bearing - Tapered, 100 mm ID, 150 mm OD, 24 mm Width, C1NA Internal Clearance
MI ITEM #09333840
MFR #N1020HSKC1NAP5
Price$2,878.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1020HSKC1NAP5

Cylindrical Roller Bearing - Tapered, 100 mm ID, 150 mm OD, 24 mm Width, C1NA Internal Clearance
MI ITEM #09333840
MFR #N1020HSKC1NAP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,878.27/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 5
  • Weight
    3.086 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359658996
  • Max Rpm
    11000 rpm
  • Maximum RPM (Grease)
    7000 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359658996

Overview

Mfr description
N1020HSKC1NAP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought