Motion
N1020HST2CS05UP-21

NTN
N1020HST2CS05UP-21

Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 24 mm Width, Special Clearance Internal Clearance
MI ITEM #09333842
MFR #N1020HST2CS05UP-21
List Price$3,325.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1020HST2CS05UP-21

Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 24 mm Width, Special Clearance Internal Clearance
MI ITEM #09333842
MFR #N1020HST2CS05UP-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,325.20/each for your price

Overview

Mfr description
N1020HST2CS05UP-21 PRECISION

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    Special Clearance
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    Special Precision
  • Max Rpm
    5400 rpm
  • Maximum RPM (Oil)
    5400 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    4600 rpm
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Fillet Radius
    1.500 mm
  • Weight
    2.822 lbs
  • Manufacturer Upc Number
    4547359149685
  • UPC_NO
    4547359149685
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought