Motion
N1020KC1NAUP4

NTN
N1020KC1NAUP4

Cylindrical Roller Bearing - 100 mm Bore, 47 mm OD, 14 mm Width
MI ITEM #09333843
MFR #N1020KC1NAUP4
List Price$3,761.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1020KC1NAUP4

Cylindrical Roller Bearing - 100 mm Bore, 47 mm OD, 14 mm Width
MI ITEM #09333843
MFR #N1020KC1NAUP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,761.44/each for your price

Overview

Mfr description
N1020KC1NAUP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    3.088 lbs
  • Manufacturer Upc Number
    4550253071303
  • UPC_NO
    4550253071303
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text