Motion
N1021C3

NTN
N1021C3

Cylindrical Roller Bearing - 105 mm Bore, 47 mm OD, 14 mm Width
Mi Item #09333845
MFR #N1021C3
Price$1,629.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1021C3

Cylindrical Roller Bearing - 105 mm Bore, 47 mm OD, 14 mm Width
Mi Item #09333845
MFR #N1021C3

Mfr description
N1021C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.03/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    8.924 lbs

Details

  • Manufacturer Upc Number
    4547359923001
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)