Motion
N1036C3

NTN
N1036C3

Cylindrical Roller Bearing - 180 mm Bore, 52 mm OD, 15 mm Width
Mi Item #09333849
MFR #N1036C3
Price$5,050.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1036C3

Cylindrical Roller Bearing - 180 mm Bore, 52 mm OD, 15 mm Width
Mi Item #09333849
MFR #N1036C3

Mfr description
N1036C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,050.96/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    49.09 lbs

Details

  • Manufacturer Upc Number
    4547359866728
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)