Motion
N1215L0B

NTN
N1215L0B

Cylindrical Roller Bearing - Cylindrical, Bore, 62 mm OD, 16 mm Width, CN Internal Clearance
Mi Item #09333851
MFR #N1215L0B
Price$325.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1215L0B

Cylindrical Roller Bearing - Cylindrical, Bore, 62 mm OD, 16 mm Width, CN Internal Clearance
Mi Item #09333851
MFR #N1215L0B

Mfr description
N1215L0B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.57/each

Specifications

Dimensions

  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359149814
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359149814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)