Motion
N12680S04H100

NTN
N12680S04H100

Cylindrical Roller Bearing - Straight, 32 mm ID, 72 mm OD, 17 mm Width
MI ITEM #09333852
MFR #N12680S04H100
Price$347.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N12680S04H100

Cylindrical Roller Bearing - Straight, 32 mm ID, 72 mm OD, 17 mm Width
MI ITEM #09333852
MFR #N12680S04H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.57/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    3413520208134
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    3413520208134

Overview

Mfr description
N12680S04H100 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought