Motion
N206EAT2X

NTN
N206EAT2X

Cylindrical Roller Bearing - Cylindrical, 30 mm ID, 62 mm OD, 16 mm Width, CN Internal Clearance
MI ITEM #09333858
MFR #N206EAT2X
Price$158.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N206EAT2X

Cylindrical Roller Bearing - Cylindrical, 30 mm ID, 62 mm OD, 16 mm Width, CN Internal Clearance
MI ITEM #09333858
MFR #N206EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.438 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    8750 lbf
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253014843
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Static Load Capacity
    8450 lbf
  • UPC_NO
    4550253014843

Overview

Mfr description
N206EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought