Motion
N207EG1C3

NTN
N207EG1C3

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333862
MFR #N207EG1C3
Price$330.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N207EG1C3

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333862
MFR #N207EG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359659016
  • Max Rpm
    11000 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359659016

Overview

Mfr description
N207EG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought