Motion
N208C3

NTN
N208C3

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333863
MFR #N208C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N208C3

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333863
MFR #N208C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N208C3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Max Rpm
    11000 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    1.100 mm
  • Weight
    0.816 lbs
  • Manufacturer Upc Number
    4547359150070
  • UPC_NO
    4547359150070
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text