Motion
N209EAT2X

NTN
N209EAT2X

Cylindrical Roller Bearing - 45 mm Bore, 120 mm OD, 23 mm Width
Mi Item #09333868
MFR #N209EAT2X
Price$210.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N209EAT2X

Cylindrical Roller Bearing - 45 mm Bore, 120 mm OD, 23 mm Width
Mi Item #09333868
MFR #N209EAT2X

Mfr description
N209EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.56/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    0.919 lbs

Details

  • Manufacturer Upc Number
    4547359997033
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)