Motion
N212EP4V11

NTN
N212EP4V11

Cylindrical Roller Bearing - 60 mm Bore, 150 mm OD, 28 mm Width
Mi Item #09333878
MFR #N212EP4V11
Price$1,152.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N212EP4V11

Cylindrical Roller Bearing - 60 mm Bore, 150 mm OD, 28 mm Width
Mi Item #09333878
MFR #N212EP4V11

Mfr description
N212EP4V11 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,152.06/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Weight
    1.746 lbs

Details

  • Manufacturer Upc Number
    4547359920611
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359920611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)