Motion
N212ET2CS08UP-21

NTN
N212ET2CS08UP-21

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, Special Clearance Internal Clearance
Mi Item #09333879
MFR #N212ET2CS08UP-21
Price$1,076.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N212ET2CS08UP-21

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, Special Clearance Internal Clearance
Mi Item #09333879
MFR #N212ET2CS08UP-21

Mfr description
N212ET2CS08UP-21 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.71/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Special Precision
  • Weight
    1.746 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    Special Clearance
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359150285
  • Maximum RPM (Grease)
    5800 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359150285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)