Overview
Mfr description
N213EAT2X CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Harmonization Code8482.50.0000
- Weight2.224 lbs
- Manufacturer Upc Number4550253019275
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data