Motion
N214C3

NTN
N214C3

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #09333885
MFR #N214C3
Price$515.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N214C3

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
Mi Item #09333885
MFR #N214C3

Mfr description
N214C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.96/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.646 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359150414
  • Max Rpm
    6500 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359150414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)