Motion
N217G1P5

NTN
N217G1P5

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, CN Internal Clearance
Mi Item #09333896
MFR #N217G1P5
Price$1,533.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N217G1P5

Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, CN Internal Clearance
Mi Item #09333896
MFR #N217G1P5

Mfr description
N217G1P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,533.11/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 5
  • Weight
    4.361 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359150575
  • Max Rpm
    5300 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359150575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)