Motion
N219C3

NTN
N219C3

Cylindrical Roller Bearing - 95 mm Bore, 310 mm OD, 52 mm Width
MI ITEM #09333899
MFR #N219C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N219C3

Cylindrical Roller Bearing - 95 mm Bore, 310 mm OD, 52 mm Width
MI ITEM #09333899
MFR #N219C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    52 mm
  • Weight
    13.452 lbs

Details

  • Manufacturer Upc Number
    4547359150636
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N219C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought