Motion
N2215EAG1C4

NTN
N2215EAG1C4

Cylindrical Roller Bearing - 80 mm OD, 21 mm Width
Mi Item #09333905
MFR #N2215EAG1C4
Price$827.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N2215EAG1C4

Cylindrical Roller Bearing - 80 mm OD, 21 mm Width
Mi Item #09333905
MFR #N2215EAG1C4

Mfr description
N2215EAG1C4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.49/each

Specifications

Dimensions

  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017806
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)