Motion
N230C3

NTN
N230C3

Cylindrical Roller Bearing - 150 mm Bore, 90 mm OD, 23 mm Width
Mi Item #09333914
MFR #N230C3
Price$6,290.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N230C3

Cylindrical Roller Bearing - 150 mm Bore, 90 mm OD, 23 mm Width
Mi Item #09333914
MFR #N230C3

Mfr description
N230C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,290.99/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    50.062 lbs

Details

  • Manufacturer Upc Number
    4547359150995
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)