Motion
N234C3

NTN
N234C3

Cylindrical Roller Bearing - 170 mm Bore, 100 mm OD, 25 mm Width
MI ITEM #09333918
MFR #N234C3
Price$7,935.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N234C3

Cylindrical Roller Bearing - 170 mm Bore, 100 mm OD, 25 mm Width
MI ITEM #09333918
MFR #N234C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,935.82/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    81.167 lbs

Details

  • Manufacturer Upc Number
    4547359151107
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N234C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought