Motion
N306EAT2X

NTN
N306EAT2X

Cylindrical Roller Bearing - 30 mm Bore, 110 mm OD, 27 mm Width
MI ITEM #09333924
MFR #N306EAT2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N306EAT2X

Cylindrical Roller Bearing - 30 mm Bore, 110 mm OD, 27 mm Width
MI ITEM #09333924
MFR #N306EAT2X

Mfr description
N306EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    0.778 lbs

Details

  • Manufacturer Upc Number
    4547359920635
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)