Motion
N307EAT2X

NTN
N307EAT2X

Cylindrical Roller Bearing - Straight, 35 mm ID, 110 mm OD, 27 mm Width
MI ITEM #09333929
MFR #N307EAT2X
Price$241.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N307EAT2X

Cylindrical Roller Bearing - Straight, 35 mm ID, 110 mm OD, 27 mm Width
MI ITEM #09333929
MFR #N307EAT2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    1.064 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359873320
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359873320

Overview

Mfr description
N307EAT2X CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought