Motion
N308EAG1

NTN
N308EAG1

Cylindrical Roller Bearing - 40 mm Bore, 120 mm OD, 29 mm Width
Mi Item #09333933
MFR #N308EAG1
Price$632.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N308EAG1

Cylindrical Roller Bearing - 40 mm Bore, 120 mm OD, 29 mm Width
Mi Item #09333933
MFR #N308EAG1

Mfr description
N308EAG1 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.36/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    1.499 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016397
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)