Motion
N312EAT2XC3

NTN
N312EAT2XC3

Cylindrical Roller Bearing - 60 mm Bore, 300 mm OD, 62 mm Width
MI ITEM #09333948
MFR #N312EAT2XC3
Price$566.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N312EAT2XC3

Cylindrical Roller Bearing - 60 mm Bore, 300 mm OD, 62 mm Width
MI ITEM #09333948
MFR #N312EAT2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$566.61/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Weight
    3.902 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017813
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N312EAT2XC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought