Motion
N314EAT2XC3

NTN
N314EAT2XC3

Cylindrical Roller Bearing - 70 mm Bore, 72 mm OD, 22 mm Width
Mi Item #09333955
MFR #N314EAT2XC3
Price$746.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N314EAT2XC3

Cylindrical Roller Bearing - 70 mm Bore, 72 mm OD, 22 mm Width
Mi Item #09333955
MFR #N314EAT2XC3

Mfr description
N314EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.82/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Weight
    6.062 lbs

Details

  • Manufacturer Upc Number
    4550253049357
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)