Motion
N314G1P5

NTN
N314G1P5

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 35 mm Width, CN Internal Clearance
MI ITEM #09333957
MFR #N314G1P5
List Price$1,286.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N314G1P5

Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 35 mm Width, CN Internal Clearance
MI ITEM #09333957
MFR #N314G1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,286.36/each for your price

Overview

Mfr description
N314G1P5 PRECISION

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 5
  • Max Rpm
    5500 rpm
  • Maximum RPM (Oil)
    5500 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    4500 rpm
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Fillet Radius
    2.100 mm
  • Weight
    6.277 lbs
  • Manufacturer Upc Number
    4547359707298
  • UPC_NO
    4547359707298
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text